
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936011901
Zoro #
G300442811
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg29
Component Size
10B «57X27»
Details
Lock to Mating Part
Yes
CSA
256883
Mounting Style
Surface Mount
Number of Levers
1
UL
E249674
Material - Gasket
NBR
Housing Color
Grey RAL 7037
Thread Type
(Pg)
Voltage - Maximum
500V
Material - Lever
Galvanized Steel
Housing Coating
Polyester Powder
Material - Housing
Die-cast Aluminum
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
IP Rating
IP66
Series
93601
Product Name
GWconnect
Type
STD
Component Type
Single Lever SMT Housing
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.