Zoro Homepage

Surface mounting housing

  • Mfr # 936014592

  • Zoro # G400442605


product price: $332.99
/ea
Sold in multiples of 2 for $665.98
Free Shipping & Returns

Key Features

Voltage - Maximum
500V
UL
E249674
Material - Housing
Die-cast Aluminum
Material - Lever
Galvanized Steel
Housing Color
Grey RAL 7037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936014592
Zoro #
G400442605
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg29x2
Component Size
48B «104x62»

Details

Voltage - Maximum
500V
UL
E249674
Material - Housing
Die-cast Aluminum
Material - Lever
Galvanized Steel
Housing Color
Grey RAL 7037
Thread Type
(Pg)
Lock to Mating Part
Yes
Housing Coating
Polyester Powder
Mounting Style
Surface Mount
Number of Levers
1
Material - Gasket
NBR
CSA
256883
Component Type
Single Lever SMT Housing
Type
STD
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
IP Rating
IP66

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.