Zoro Homepage

Surface mounting housing with cover

  • Mfr # 936010995

  • Zoro # G600442894


product price: $103.99
/ea
Sold in multiples of 5 for $519.95
Free Shipping & Returns

Key Features

Material - Housing
Die-cast Aluminum
UL
E249674
Cover Coating
Polyester Powder
Housing Color
Grey RAL 7037
Cover Color
Grey RAL 7037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010995
Zoro #
G600442894
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M32
Component Size
6B «44x27»

Details

Material - Housing
Die-cast Aluminum
UL
E249674
Cover Coating
Polyester Powder
Housing Color
Grey RAL 7037
Cover Color
Grey RAL 7037
Voltage - Maximum
500V
Mounting Style
Surface Mount
Material - Gasket
NBR
Housing Coating
Polyester Powder
CSA
256883
Material - Cover
Die-cast Aluminum
Lock to Mating Part
Yes
Number of Levers
1
Thread Type
(M) Metric
Material - Lever
Galvanized Steel
IP Rating
IP66
Series
93601
Type
STD
Component Type
Single Lever SMT Housing
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Product Name
GWconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.