Zoro Homepage

Surface mounting housing with cover

  • Mfr # 936011956

  • Zoro # G300442705


product price: $102.99
/ea
Sold in multiples of 5 for $514.95
Free Shipping & Returns

Key Features

Material - Lever
Galvanized Steel
Thread Type
(M) Metric
UL
E249674
Mounting Style
Surface Mount
Number of Levers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011956
Zoro #
G300442705
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M40
Component Size
10B «57X27»

Details

Material - Lever
Galvanized Steel
Thread Type
(M) Metric
UL
E249674
Mounting Style
Surface Mount
Number of Levers
1
Housing Color
Grey RAL 7037
Material - Gasket
NBR
Cover Color
Grey RAL 7037
Cover Coating
Polyester Powder
Material - Cover
Die-cast Aluminum
Voltage - Maximum
500V
Lock to Mating Part
Yes
Housing Coating
Polyester Powder
CSA
256883
Material - Housing
Die-cast Aluminum
IP Rating
IP66
Product Name
GWconnect
Series
93601
Component Type
Single Lever SMT Housing
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Type
STD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.