Zoro Homepage

Telecom And Datacom Connector, 12 Contact(S), Female, Crimp Terminal, Latch, Receptacle

  • Mfr # 512331211

  • Zoro # G905951138


product price: $5.79
/ea
Sold in multiples of 20 for $115.80

Key Features

Connector Type
Receptacle
Number of Contacts
12
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Panel-Mount, Wire-to-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512331211
Zoro #
G905951138
UPC #
-
Country of Origin
Japan

Details

Connector Type
Receptacle
Number of Contacts
12
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Panel-Mount, Wire-to-Wire
Series
51233
Standards
CSA Certified; UL E29179
Shielded
No
Material
Polyester
Color
Black
Hole Center to Center
3 mm
Flammability Rating
UL 94V-0
Current Rating
4 A
Pitch - Mating Interface
3.00mm
Lock to Mating Part
Yes
Orientation
Vertical
Product Name
CRC
CSA
LR19980
Current - Maximum per Contact
4.0A
Panel Mount
Front, Rear
Component Type
Housing
UL
E29179
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
12
Keying to Mating Part
Yes
Material - Metal
Stainless Steel
Material - Resin
Polyester
Waterproof / Dustproof
No
Durability (mating cycles max)
100
Voltage - Maximum
250V AC (RMS)/DC
PCB Locator
No
Flammability
94V-0
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.