Zoro Homepage

Telecom And Datacom Connector, 120+120 Contact(S), Female, Right Angle, Press Fit Terminal,

  • Mfr # 754515001

  • Zoro # G005951281


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Contacts
240
Max. Temp.
85°C
Max. Voltage
30V
Application
Module-to-Board
Series
75451
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754515001
Zoro #
G005951281
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.05mm
PCB Thickness - Recommended
2.40mm

Details

Number of Contacts
240
Max. Temp.
85°C
Max. Voltage
30V
Application
Module-to-Board
Series
75451
Standards
CSA Certified; UL E29179
Shielded
Yes
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic, Polycarbonate
Hole Center to Center
0.8 mm
Color
Black, Clear
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
0.5 A
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Material - Metal
High Performance Alloy (HPA)
Component Type
Receptacle
Shield Type
EMI Fingers
Flammability
94V-0
Color - Resin
Black, Clear (Blue Tint)
CSA
LR19980
PCB Retention
Yes
Polarized to Mating Part
Yes
Material - Plating Mating
Gold
Orientation
Right Angle
Current - Maximum per Contact
0.5A
Lock to Mating Part
Yes
Circuits (Loaded)
240
Temperature Range - Operating
-40° to +85°C
Pitch - Mating Interface
0.80mm
Durability (mating cycles max)
200
Material - Resin
High Temperature Thermoplastic, Polycarbonate
UL
E29179
Polarized to PCB
Yes
PCB Locator
Yes
Product Name
SFP
Waterproof / Dustproof
No

Description

Telecom And Datacom Connector, 120+120 Contact(S), Female, Right Angle, Press Fit Terminal, Mounting Flange, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.