Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 120+120 Contact(S), Female, Right Angle, Press Fit Terminal,  760485001

Telecom And Datacom Connector, 120+120 Contact(S), Female, Right Angle, Press Fit Terminal, (Discontinued)

  • Mfr # 760485001
  • Zoro # G005951106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
760485001
Zoro #
G005951106
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.07mm
PCB Thickness - Recommended
1.57mm

Details

Connector Type
Female
Number of Contacts
240
Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Module-to-Board
Series
76048
Standards
CSA Certified; UL E29179
Hole Center to Center
0.8 mm
Number of Ports
12
Color
Black, Clear
Shielded
Yes
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic, Polycarbonate
Number of Rows
2
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Current Rating
0.5 A
Terminal Finish
Tin Plated
Shield Type
EMI Gasket
Material - Metal
High Performance Alloy (HPA)
Plating min - Mating
0.762µm
Durability (mating cycles max)
100
Flammability
94V-0
Grounding to Panel
None
Current - Maximum per Contact
0.5A
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Waterproof / Dustproof
No
Circuits Detail
240
PCB Retention
Yes
UL
E29179
PCB Locator
Yes
Component Type
Receptacle
Material - Plating Termination
Tin
Keying to Mating Part
None
Temperature Range - Operating
-40° to +85°C
Lock to Mating Part
Yes
Polarized to PCB
Yes
Orientation
Right Angle
Polarized to Mating Part
Yes
Color - Resin
Black, Clear (Blue Tint)
CSA
LR19980
Material - Plating Mating
Gold
Voltage - Maximum
120V AC (RMS)/DC
Pitch - Mating Interface
0.80mm
Product Name
SFP Plus,SFP+

Description

Telecom And Datacom Connector, 120+120 Contact(S), Female, Right Angle, Press Fit Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.