Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 144 Contact(S), Female, Right Angle, Press Fit Terminal 768661013

Telecom And Datacom Connector, 144 Contact(S), Female, Right Angle, Press Fit Terminal (Discontinued)

  • Mfr # 768661013
  • Zoro # G305951202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768661013
Zoro #
G305951202
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm

Details

Number of Contacts
144
Max. Temp.
80°C
Max. Voltage
30V AC/DC
Application
Wire-to-Board
Series
76866
Standards
CSA Certified; UL E107635
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Hole Center to Center
0.75 mm
Color
Black
Current Rating
0.75 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
PCB Retention
Yes
Circuits (Loaded)
144
Flammability
94V-0
Temperature Range - Operating
-40° to +80°C
Pitch - Mating Interface
0.75mm
Material - Metal
High Performance Alloy (HPA)
Component Type
External Integrated Cage, Receptacle
Plating min - Mating
0.762µm
Polarized to Mating Part
Yes
Material - Resin
High Temperature Thermoplastic
Material - Plating Mating
Gold
CSA
LR19980
PCB Locator
Yes
Orientation
Right Angle
Polarized to PCB
Yes
UL
E107635
Voltage - Maximum
30V AC (RMS)/DC
Durability (mating cycles max)
250
Current - Maximum per Contact
0.75A
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Product Name
iPass+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.