Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 16 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack 441500021

Telecom And Datacom Connector, 16 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack (Discontinued)

  • Mfr # 441500021
  • Zoro # G305930030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441500021
Zoro #
G305930030
UPC #
-
Country of Origin
United States

Dimensions

Jack Height
13.31mm
PCB Thickness - Recommended
1.57mm

Details

Series
44150
Color - Resin
Black
Inverted / Top Latch
No
Pitch - Mating Interface
1.02mm
Shielded
Yes
Max-Cycle
1
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Current - Maximum per Contact
1.5A
Plating min - Mating
1.270µm
Max-Duration
5
Component Type
PCB Jack
Temperature Range - Operating
-40° to +85°C
Flammability
94V-0
Magnetic
No
Durability (mating cycles max)
500
Positions / Loaded Contacts
8/8
Material - Resin
Nylon
Performance Category
5, 5e
Port Configuration
1x2
Voltage - Maximum
150V AC (RMS)
Max-Temp
260
CSA
LR19980
Material - Metal
Phosphor Bronze
UL
E107635
Orientation
Right Angle (Side Entry)
Product Name
Modular Jack 8/8,RJ45
Termination Interface Style
Through Hole
PCB Retention
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.