Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 16 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack

  • Mfr # 445600012

  • Zoro # G205930390


product price: $12.35
/ea
Sold in multiples of 9 for $111.15

Key Features

Series
44560
Port Configuration
1x2
Durability (mating cycles max)
500
Flammability
94V-0
Max-Temp
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445600012
Zoro #
G205930390
UPC #
-
Country of Origin
United States

Dimensions

Jack Height
11.23mm
PCB Thickness - Recommended
1.60mm

Details

Series
44560
Port Configuration
1x2
Durability (mating cycles max)
500
Flammability
94V-0
Max-Temp
260
PCB Retention
Yes
Positions / Loaded Contacts
8/8
Pitch - Mating Interface
1.02mm
Performance Category
5, 5e
Temperature Range - Operating
-40° to +85°C
Max-Cycle
1
Grounding to Panel
Yes
Component Type
PCB Jack
Material - Metal
Brass, Phosphor Bronze
Plating min - Mating
1.270µm
CSA
LR19980
Material - Plating Termination
Tin
Termination Interface Style
Through Hole
Shielded
Yes
Current - Maximum per Contact
1.5A
Voltage - Maximum
150V
Product Name
Modular Jack 8/8,RJ45
Magnetic
No
Material - Resin
High Temperature Thermoplastic
Inverted / Top Latch
No
Color - Resin
Black
Max-Duration
5
Orientation
Right Angle (Side Entry)
Material - Plating Mating
Gold
UL
E107635

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.