Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 16 Contact(S), Female, Right Angle, Surface Mount Terminal, Locking,  781090001

Telecom And Datacom Connector, 16 Contact(S), Female, Right Angle, Surface Mount Terminal, Locking, (Discontinued)

  • Mfr # 781090001
  • Zoro # G505951163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781090001
Zoro #
G505951163
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Number of Contacts
16
Max. Temp.
260°C
Max. Voltage
30V
Application
Board-to-Board, Signal
Series
78109
Standards
CSA Certified; UL E29179
Hole Center to Center
1.27 mm
Terminal Type
Surface Mount
Material
Nylon
Color
Black
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
1.5 A
Number of Rows
1
Flammability Rating
UL 94V-0
Guide to Mating Part
Yes
UL
E29179
PCB Locator
Yes
Component Type
PCB Receptacle
Orientation
Right Angle
Keying to Mating Part
Yes
Product Name
Micro Serial ATA,Serial ATA
Polarized to Mating Part
Yes
Material - Plating Mating
Gold
Lock to Mating Part
Yes
Plating min - Mating
0.762µm
Material - Metal
Copper Alloy
Max-Duration
10
PCB Retention
Yes
Material - Plating Termination
Tin
Durability (mating cycles max)
500
Stackable
No
Circuits (Loaded)
16
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
1.5A
Max-Temp
260
Flammability
94V-0
Glow-Wire Capable
No
Pitch - Mating Interface
1.27mm
Polarized to PCB
Yes
Grounding to PCB
Yes
Material - Resin
Nylon
CSA
LR19980

Description

Telecom And Datacom Connector, 16 Contact(S), Female, Right Angle, Surface Mount Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.