Zoro Homepage

Telecom And Datacom Connector, 160+160 Contact(S), Female, Right Angle, Press Fit Terminal,

  • Mfr # 1725018002

  • Zoro # G705951055


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Female
Number of Contacts
320
Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Module-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1725018002
Zoro #
G705951055
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm
PC Tail Length
1.70mm

Details

Connector Type
Female
Number of Contacts
320
Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Module-to-Board
Series
172501
Terminal Type
Through Hole - Compliant Pin
Color
Black
Shielded
Yes
Hole Center to Center
0.8 mm
Number of Ports
16
Material
High Temperature Thermoplastic
Number of Rows
2
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Current Rating
0.5 A
Component Type
Receptacle
Durability (mating cycles max)
100
Material - Plating Termination
Matte Tin
Data Rate
28.0 Gbps
Shield Type
EMI Fingers
UL
E29179
PCB Locator
Yes
Circuits (Loaded)
320
PCB Retention
Yes
Material - Plating Mating
Gold
Lock to Mating Part
Yes
Plating min - Mating
0.762µm
Product Name
zSFP Plus,zSFP+
Voltage - Maximum
30V AC (RMS)/DC
Current - Maximum per Contact
0.5A
Material - Resin
High Performance Thermoplastic
Flammability
94V-0
Polarized to Mating Part
Yes
Polarized to PCB
Yes
Pitch - Mating Interface
0.80mm
Temperature Range - Operating
-40° to +85°C
Material - Metal
High Performance Alloy (HPA)
Orientation
Right Angle

Description

Telecom And Datacom Connector, 160+160 Contact(S), Female, Right Angle, Press Fit Terminal, Mounting Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.