Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 19 Contact(S), Female, Right Angle, Surface Mount Terminal, Locking,

  • Mfr # 2086581052

  • Zoro # G705963423


product price: $2.29
/ea
Sold in multiples of 45 for $103.05

Key Features

Connector Type
Female
Type
Female
Number of Contacts
19
Color
Black
Insulation Material
Liquid Crystal Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2086581052
Zoro #
G705963423
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
Wire Connector
Connector Type
Female
Type
Female
Number of Contacts
19
Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
40 V DC
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
Standards
HDMI 2.1
Material
Liquid Crystal Polymer
Number of Ports
1
Series
208658
Terminal Type
Surface Mount
Application
Wire-to-Board
Hole Center to Center
0.5 mm
Max. Temp.
85°C
Contact Finish
Gold Plated
Number of Rows
2
Max. Voltage
40V DC
Current Rating
0.5 A
Terminal Finish
Gold Plated
Panel Mount
With Flange
Material - Plating Mating
Gold
PCB Locator
Yes
Polarized to Mating Part
Yes
Plating min - Mating
0.051µm
Keying to Mating Part
None
Pitch - Mating Interface
0.50mm
Polarized to PCB
Yes
PCB Retention
Yes
Standard
HDMI 2.1
Component Type
Receptacle
Orientation
Right Angle
Material - Resin
Liquid Crystal Polymer
Circuits (Loaded)
19
Mounting Style
Top-Mount
Product Name
HDMI
Lock to Mating Part
Yes
Temperature Range - Operating
-20° to +85°C
Current - Maximum per Contact
0.5A
Material - Plating Termination
Gold
Durability (mating cycles max)
10000
Material - Metal
Brass

Description

Telecom And Datacom Connector, 19 Contact(S), Female, Right Angle, Surface Mount Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.