Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 2 Contact(S), Female, Right Angle, Press Fit Terminal, Locking,

  • Mfr # 1700716013

  • Zoro # G705963850


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Female
Type
Female
Number of Contacts
240
Color
Black
Insulation Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700716013
Zoro #
G705963850
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.36mm

Details

Item
Wire Connector
Connector Type
Female
Type
Female
Number of Contacts
240
Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Number of Ports
12
Series
170071
Material
High Temperature Thermoplastic
Standards
UL E29179
Number of Rows
2
Contact Finish
Gold Plated
Max. Temp.
85°C
Max. Voltage
30V AC
Terminal Type
Through Hole - Compliant Pin
Current Rating
0.5 A
Application
Module-to-Board
Hole Center to Center
0.8 mm
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-0
Pitch - Mating Interface
0.80mm
Flammability
94V-0
Current - Maximum per Contact
0.5A
UL
E29179
Plating min - Mating
0.762µm
Material - Resin
High Temperature Thermoplastic
Polarized to Mating Part
Yes
Material - Plating Mating
Gold
Polarized to PCB
Yes
PCB Retention
Yes
Data Rate
28.0 Gbps
Material - Plating Termination
Matte Tin
PCB Locator
Yes
Shielded
Yes
Temperature Range - Operating
-40° to +85°C
Material - Metal
High Performance Alloy (HPA)
Durability (mating cycles max)
100
Lock to Mating Part
Yes
Product Name
zSFP Plus,zSFP+
Component Type
Receptacle
Orientation
Right Angle
Circuits (Loaded)
240
Maximum Conductors
240

Description

Telecom And Datacom Connector, 2 Contact(S), Female, Right Angle, Press Fit Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.