Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 20 Contact(S), Male, Straight, Plug

  • Mfr # 523162019

  • Zoro # G005951274


product price: $1.89
/ea
Sold in multiples of 59 for $111.51

Key Features

Application
Wire-to-Board
Series
52316
Shielded
Yes
Shield Type
Full Shield
Durability (mating cycles max)
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523162019
Zoro #
G005951274
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size (AWG)
28
Wire Insulation Diameter
0.58mm max.

Details

Application
Wire-to-Board
Series
52316
Shielded
Yes
Shield Type
Full Shield
Durability (mating cycles max)
500
Current - Maximum per Contact
1.0A
Product Name
Leaf Style Contact
Pitch - Mating Interface
1.27mm
Number of Rows
2
Plating min - Mating
0.762µm
Waterproof / Dustproof
No
Polarized to PCB
No
Lock to Mating Part
Yes
PCB Locator
No
Temperature Range - Operating
-55° to +85°C
Ports
1
Material - Plating Termination
Tin
Circuits (Loaded)
20
Gender
Plug
Voltage - Maximum
250V AC (RMS)/DC
Material - Plating Mating
Gold
Component Type
Plug
Material - Metal
Phosphor Bronze
UL
E29179
Polarized to Mating Part
Yes
Flammability
94V-0
Termination Interface Style
IDT or Pierce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.