Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 20 Contact(S), Right Angle, Surface Mount Terminal, Locking 1703820001

Telecom And Datacom Connector, 20 Contact(S), Right Angle, Surface Mount Terminal, Locking (Discontinued)

  • Mfr # 1703820001
  • Zoro # G305951110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703820001
Zoro #
G305951110
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm

Details

Connector Type
Female
Number of Contacts
20
Max. Voltage
30V AC/DC
Max. Temp.
260°C
Standards
UL E29179
Hole Center to Center
0.8 mm
Terminal Type
Surface Mount
Material
High Temperature Thermoplastic
Color
Black
Features
Surface Mount Compatible
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
0.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.