Zoro Homepage
This item is Discontinued.
Molex Telecom And Datacom Connector, 20+20 Contact(S), Male, Right Angle, Press Fit Terminal, Locking,  756405003

Telecom And Datacom Connector, 20+20 Contact(S), Male, Right Angle, Press Fit Terminal, Locking, (Discontinued)

  • Mfr # 756405003
  • Zoro # G305951103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756405003
Zoro #
G305951103
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.40mm
PC Tail Length
3.05mm

Details

Number of Contacts
40
Max. Voltage
30V
Max. Temp.
85°C
Application
Module-to-Board
Series
75640
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic, Polycarbonate
Hole Center to Center
0.8 mm
Shielded
Yes
Color
Black, Clear
Terminal Type
Through Hole - Compliant Pin
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
0.5 A
PCB Locator
Yes
Waterproof / Dustproof
No
Color - Resin
Black, Clear (Blue Tint)
Lock to Mating Part
Yes
Circuits (Loaded)
40
Pitch - Mating Interface
0.80mm
Polarized to Mating Part
Yes
Material - Plating Mating
Gold
Shield Type
EMI Fingers
Durability (mating cycles max)
200
UL
E29179
Orientation
Right Angle
Temperature Range - Operating
-40° to +85°C
CSA
LR19980
Component Type
Receptacle
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Material - Metal
High Performance Alloy (HPA)
Product Name
SFP
Flammability
94V-0
Plating min - Mating
0.762µm
PCB Retention
Yes
Material - Plating Termination
Tin
Current - Maximum per Contact
0.5A
Polarized to PCB
Yes

Description

Telecom And Datacom Connector, 20+20 Contact(S), Male, Right Angle, Press Fit Terminal, Locking, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.