Zoro Homepage

Telecom And Datacom Connector, 22 Contact(S), Female, Straight, Surface Mount Terminal, Receptacle

  • Mfr # 877811001

  • Zoro # G305951196


product price: $4.79
/ea
Sold in multiples of 20 for $95.80

Key Features

Number of Contacts
22
Max. Voltage
30V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
87781
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877811001
Zoro #
G305951196
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Number of Contacts
22
Max. Voltage
30V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
87781
Hole Center to Center
1.27 mm
Terminal Type
Surface Mount; Through Hole
Current Rating
1.5 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Rows
1
Material - Plating Termination
Tin
Durability (mating cycles max)
500
Orientation
Vertical
Polarized to Mating Part
Yes
Max-Duration
10
Glow-Wire Capable
No
Guide to Mating Part
Yes
Current - Maximum per Contact
1.5A
(p)ower-(s)ignal Configuration
15p - 7s
PCB Retention
None
Product Name
Serial ATA
Lock to Mating Part
None
Plating min - Mating
0.762µm
Circuits (Loaded)
22
Polarized to PCB
Yes
PCB Locator
Yes
Temperature Range - Operating
-40° to +105°C
Material - Plating Mating
Gold
Termination Interface Style
Through Hole and Surface Mount
Max-Temp
260
Component Type
PCB Receptacle
Pitch - Mating Interface
1.27mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.