Zoro Homepage
This item is Discontinued.
Molex Telecom And Datacom Connector, 22 Contact(S), Male, Straight, Surface Mount Terminal, Locking,  877131005

Telecom And Datacom Connector, 22 Contact(S), Male, Straight, Surface Mount Terminal, Locking, (Discontinued)

  • Mfr # 877131005
  • Zoro # G305951165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877131005
Zoro #
G305951165
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Number of Contacts
22
Max. Voltage
30V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
87713
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Material
High Temperature Thermoplastic
Hole Center to Center
1.27 mm
Number of Rows
1
Current Rating
1.5 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Flammability
94V-0
Component Type
PCB Receptacle
Material - Plating Termination
Tin
PCB Retention
None
(p)ower-(s)ignal Configuration
15p - 7s
PCB Locator
Yes
Glow-Wire Capable
No
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
1.27mm
Material - Metal
Copper Alloy
Max-Duration
10
Orientation
Vertical
CSA
LR19980
Material - Plating Mating
Gold
Polarized to Mating Part
Yes
Polarized to PCB
Yes
Plating min - Mating
0.762µm
UL
E29179
Max-Temp
260
Current - Maximum per Contact
1.5A
Product Name
Serial ATA
Durability (mating cycles max)
500
Lock to Mating Part
Yes
Circuits (Loaded)
22

Description

Telecom And Datacom Connector, 22 Contact(S), Male, Straight, Surface Mount Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.