Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 26 Contact(S), Female, Right Angle, Surface Mount Terminal 745480211

Telecom And Datacom Connector, 26 Contact(S), Female, Right Angle, Surface Mount Terminal (Discontinued)

  • Mfr # 745480211
  • Zoro # G405926599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745480211
Zoro #
G405926599
UPC #
-
Country of Origin
China

Details

Application
Module-to-Board
Series
74548
Rear Legs
0
Product Name
Mini-SAS
Material - Metal
Zinc Die Cast
Light Pipes per Port
0
Thermal Solutions
Closed Top
Orientation
Horizontal
Component Type
Guide Frame
Port Configuration
1x1
EMI Panel / Bezel Mount
Behind the Bezel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.