Zoro Homepage

Telecom And Datacom Connector, 29 Contact(S), Female, Right Angle, Surface Mount Terminal,

  • Mfr # 879450001

  • Zoro # G705951154


product price: $6.55
/ea
Sold in multiples of 15 for $98.25

Key Features

Connector Type
Female
Number of Contacts
29
Max. Temp.
260°C
Max. Voltage
30V
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879450001
Zoro #
G705951154
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Connector Type
Female
Number of Contacts
29
Max. Temp.
260°C
Max. Voltage
30V
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Color
Black
Hole Center to Center
0.8 mm; 1.27 mm
Terminal Type
Surface Mount
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
1.5 A

Description

Telecom And Datacom Connector, 29 Contact(S), Female, Right Angle, Surface Mount Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.