Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 29 Contact(S), Female, Right Angle, Surface Mount Terminal,

  • Mfr # 879451001

  • Zoro # G905951251


product price: $4.19
/ea
Sold in multiples of 20 for $83.80

Key Features

Connector Type
Female
Number of Contacts
29
Max. Voltage
30V
Max. Temp.
260°C
Application
Board-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879451001
Zoro #
G905951251
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.10mm

Details

Connector Type
Female
Number of Contacts
29
Max. Voltage
30V
Max. Temp.
260°C
Application
Board-to-Board
Series
87945
Standards
CSA Certified
Hole Center to Center
0.8 mm; 1.27 mm
Material
High Temperature Thermoplastic
Shielded
No
Features
Surface Mount Compatible
Color
Black
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
1.5 A
Number of Rows
2
Plating min - Mating
0.762µm
CSA
LR19980
Material - Plating Termination
Tin
Orientation
Right Angle
Material - Plating Mating
Gold
Panel Mount
Yes
PCB Retention
Yes
Waterproof / Dustproof
No
Current - Maximum per Contact
1.5A
PCB Locator
Yes
Max-Duration
10
Durability (mating cycles max)
500
Polarized to PCB
Yes
Max-Cycle
1
Material - Metal
Phosphor Bronze
Material - Resin
High Temperature Thermoplastic
Max-Temp
260
Temperature Range - Operating
0° to +55°C
Pitch - Mating Interface
0.80mm, 1.27mm
Flammability
94V-0
Polarized to Mating Part
Yes
Product Name
SAS 6G,SAS-2
Lock to Mating Part
None
Component Type
Receptacle
Circuits Detail
Signal 14, Power 15
Keying to Mating Part
Yes

Description

Telecom And Datacom Connector, 29 Contact(S), Female, Right Angle, Surface Mount Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.