Zoro Homepage

Telecom And Datacom Connector, 29 Contact(S), Female, Right Angle, Surface Mount Terminal, Locking,

  • Mfr # 879751002

  • Zoro # G505951033


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Connector Type
Female
Number of Contacts
29
Max. Voltage
30V
Max. Temp.
260°C
Application
Board-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879751002
Zoro #
G505951033
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm

Details

Connector Type
Female
Number of Contacts
29
Max. Voltage
30V
Max. Temp.
260°C
Application
Board-to-Board
Series
87975
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Hole Center to Center
0.8 mm; 1.27 mm
Shielded
No
Terminal Type
Surface Mount
Color
Black
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
1.5 A
Number of Rows
2
Flammability Rating
UL 94V-0
Product Name
SAS 6G,SAS-2
Orientation
Right Angle
Panel Mount
Yes
UL
E29179
Durability (mating cycles max)
500
Max-Duration
10
PCB Locator
Yes
Flammability
94V-0
Temperature Range - Operating
0° to +55°C
Pitch - Mating Interface
0.80mm, 1.27mm
Material - Plating Termination
Tin
Current - Maximum per Contact
1.5A
Material - Metal
Phosphor Bronze
Polarized to PCB
Yes
PCB Retention
Yes
Keying to Mating Part
Yes
Component Type
Receptacle
Material - Plating Mating
Gold
Circuits Detail
Signal 14, Power 15
Max-Cycle
1
Max-Temp
260
Material - Resin
High Temperature Thermoplastic
Polarized to Mating Part
Yes
Waterproof / Dustproof
No
Plating min - Mating
0.762µm
CSA
LR19980
Lock to Mating Part
None

Description

Telecom And Datacom Connector, 29 Contact(S), Female, Right Angle, Surface Mount Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.