Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 29 Contact(S), Female, Straight, Press Fit Terminal, Receptacle

  • Mfr # 878630015

  • Zoro # G905951015


product price: $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Connector Type
Female
Number of Contacts
29
Max. Voltage
30V
Max. Temp.
55°C
Application
Board-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878630015
Zoro #
G905951015
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.29mm, 3.18mm
PC Tail Length
2.20mm, 2.70mm

Details

Connector Type
Female
Number of Contacts
29
Max. Voltage
30V
Max. Temp.
55°C
Application
Board-to-Board
Series
87863
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole - Compliant Pin
Color
Black
Shielded
No
Material
High Temperature Thermoplastic
Hole Center to Center
0.8 mm; 1.27 mm
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Current Rating
1.5 A
Number of Rows
2
Contact Finish
Gold Plated
Material - Plating Termination
Tin
Lock to Mating Part
None
PCB Locator
Yes
Orientation
Vertical
Material - Resin
High Temperature Thermoplastic
UL
E29179
Current - Maximum per Contact
1.5A
Polarized to Mating Part
Yes
Durability (mating cycles max)
500
Component Type
Receptacle
Temperature Range - Operating
0° to +55°C
Panel Mount
Yes
Material - Metal
Phosphor Bronze
Circuits Detail
Signal 14, Power 15
Waterproof / Dustproof
No
Plating min - Mating
0.762µm
PCB Retention
Yes
Material - Plating Mating
Gold
Keying to Mating Part
Yes
Polarized to PCB
Yes
Pitch - Mating Interface
0.80mm, 1.27mm
CSA
LR19980
Product Name
SAS 6G,SAS-2
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.