Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 32 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack 432238146

Telecom And Datacom Connector, 32 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack (Discontinued)

  • Mfr # 432238146
  • Zoro # G105930032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432238146
Zoro #
G105930032
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
13.31mm

Details

Series
43223
Color - Resin
Black
PCB Retention
Yes
Current - Maximum per Contact
1.5A
Material - Plating Termination
Tin
Waterproof / Dustproof
No
Pitch - Mating Interface
1.02mm
Voltage - Maximum
150V AC (RMS)
Plating min - Mating
1.270µm
Termination Interface Style
Through Hole
Durability (mating cycles max)
500
Port Configuration
1x4
Flammability
94V-0
Positions / Loaded Contacts
8/8
Grounding to PCB
Yes
Material - Plating Mating
Gold
UL
E107635
Material - Metal
Brass, Phosphor Bronze
Product Name
Modular Jack 8/8,RJ45
PCB Locator
Yes
Max-Temp
260
Material - Resin
High Temperature Thermoplastic
CSA
LR19980
Magnetic
No
Performance Category
3
Max-Duration
5
Inverted / Top Latch
No
Component Type
PCB Jack
Orientation
Right Angle (Side Entry)
Temperature Range - Operating
-40° to +85°C
Shielded
Yes
Max-Cycle
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.