Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 32 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack

  • Mfr # 441500006

  • Zoro # G505929902


product price: $13.85
/ea
Sold in multiples of 5 for $69.25

Key Features

Series
44150
Magnetic
No
Pitch - Mating Interface
1.02mm
Jack Height
13.31mm
Termination Interface Style
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441500006
Zoro #
G505929902
UPC #
-
Country of Origin
United States

Dimensions

Jack Height
13.31mm
PCB Thickness - Recommended
1.57mm

Details

Series
44150
Magnetic
No
Pitch - Mating Interface
1.02mm
Termination Interface Style
Through Hole
Material - Plating Termination
Tin
Current - Maximum per Contact
1.5A
Max-Temp
260
Max-Cycle
1
Port Configuration
1x4
Performance Category
5, 5e
Plating min - Mating
1.270µm
Max-Duration
5
Material - Resin
Nylon
Component Type
PCB Jack
Material - Plating Mating
Gold
Shielded
Yes
PCB Retention
Yes
Positions / Loaded Contacts
8/8
Color - Resin
Black
Flammability
94V-0
Voltage - Maximum
150V AC (RMS)
UL
E107635
CSA
LR19980
Product Name
Modular Jack 8/8,RJ45
Inverted / Top Latch
No
Material - Metal
Phosphor Bronze
Orientation
Right Angle (Side Entry)
Durability (mating cycles max)
500
Temperature Range - Operating
-40° to +85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.