Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 32 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack 442480086

Telecom And Datacom Connector, 32 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack (Discontinued)

  • Mfr # 442480086
  • Zoro # G705930210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442480086
Zoro #
G705930210
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
13.45mm

Details

Series
44248
Grounding to PCB
Yes
Performance Category
3
PCB Retention
Yes
PCB Locator
Yes
Inverted / Top Latch
Yes
Max-Duration
5
Temperature Range - Operating
-40° to +85°C
Material - Plating Mating
Gold
Shielded
Yes
Product Name
Modular Jack 8/8,RJ45
Max-Temp
260
Pitch - Mating Interface
1.02mm
Material - Plating Termination
Tin
Current - Maximum per Contact
1.5A
Material - Resin
Polyester
Material - Metal
Phosphor Bronze
Orientation
Right Angle (Side Entry)
Color - Resin
Black
Max-Cycle
1
Magnetic
No
Plating min - Mating
1.270µm
Flammability
94V-0
Positions / Loaded Contacts
8/8
Termination Interface Style
Through Hole
Waterproof / Dustproof
No
Voltage - Maximum
150V AC (RMS)
Port Configuration
1x4
UL
E107635
CSA
LR19980
Component Type
PCB Jack
Durability (mating cycles max)
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.