Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 36 Contact(S), Female, Straight, Press Fit Terminal, Receptacle 1707290001

Telecom And Datacom Connector, 36 Contact(S), Female, Straight, Press Fit Terminal, Receptacle (Discontinued)

  • Mfr # 1707290001
  • Zoro # G905926679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1707290001
Zoro #
G905926679
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Max. Temp.
80°C
Max. Voltage
48V AC; 67V DC
Standards
CSA Certified; UL E107635
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
0.75 mm
Material
High Temperature Thermoplastic
Color
Black
Connector Type
Receptacle
Number of Ports
1
Number of Contacts
36
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
4
Current Rating
1 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.