Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 36 Contact(S), Female, Straight, Surface Mount Terminal, Locking,  757840126

Telecom And Datacom Connector, 36 Contact(S), Female, Straight, Surface Mount Terminal, Locking, (Discontinued)

  • Mfr # 757840126
  • Zoro # G705926473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757840126
Zoro #
G705926473
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
30V AC/DC
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Number of Ports
1
Hole Center to Center
0.8 mm
Terminal Type
Surface Mount and Through Hole
Color
Black
Connector Type
Female
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
0.5 A
Flammability Rating
UL 94V-0
Number of Rows
2
Number of Contacts
36

Description

Telecom And Datacom Connector, 36 Contact(S), Female, Straight, Surface Mount Terminal, Locking, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.