Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 38 Contact(S), Female, Right Angle, Surface Mount Terminal, Locking,  755860104

Telecom And Datacom Connector, 38 Contact(S), Female, Right Angle, Surface Mount Terminal, Locking, (Discontinued)

  • Mfr # 755860104
  • Zoro # G505926475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755860104
Zoro #
G505926475
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
30V AC/DC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Connector Type
Female
Terminal Type
Surface Mount
Number of Ports
1
Features
Surface Mount Compatible
Color
Black
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated
Number of Contacts
38
Terminal Finish
Tin Plated
Current Rating
0.5 A
Number of Rows
2
Flammability Rating
UL 94V-0

Description

Telecom And Datacom Connector, 38 Contact(S), Female, Right Angle, Surface Mount Terminal, Locking, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.