Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 40 Contact(S), Right Angle, Solder Terminal 753100001

Telecom And Datacom Connector, 40 Contact(S), Right Angle, Solder Terminal (Discontinued)

  • Mfr # 753100001
  • Zoro # G605951117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753100001
Zoro #
G605951117
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.18mm
PCB Thickness - Recommended
2.40mm

Details

Application
Module-to-Board
Series
75310
Shielded
Yes
Orientation
Right Angle
Flammability
94V-0
Lock to Mating Part
Yes
PCB Retention
None
UL
E29179
CSA
LR19980
Termination Interface Style
Through Hole
Durability (mating cycles max)
200
Shield Type
EMI Gasket
Component Type
Receptacle
Product Name
SFP
Temperature Range - Operating
-40° to +85°C
Polarized to PCB
Yes
Pitch - Mating Interface
0.80mm
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
40
PCB Locator
Yes
Polarized to Mating Part
Yes
Color - Resin
Black
Waterproof / Dustproof
No
Current - Maximum per Contact
0.5A
Material - Metal
High Performance Alloy (HPA)
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Voltage - Maximum
30V
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.