Zoro Homepage

Telecom And Datacom Connector, 5 Contact(S), Male, Straight, Solder Terminal, Plug

  • Mfr # 1040040501

  • Zoro # G105787018


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Number of Contacts
5
Color
Black
Maximum Voltage
5 V
Maximum Operating Temperature
85 Degrees C
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040040501
Zoro #
G105787018
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm

Details

Item
HSAutoLink
Number of Contacts
5
Color
Black
Maximum Voltage
5 V
Maximum Operating Temperature
85 Degrees C
Material
High Temperature Thermoplastic
Application
Automotive, Signal, Wire-to-Board
Contact Finish
Gold Plated
Max. Voltage
5V
Series
104004
Max. Temp.
85°C
Terminal Type
Through Hole
Hole Center to Center
0.8 mm
Current Rating
1 A
Number of Rows
1
Terminal Finish
Tin Plated
First Mate / Last Break
No
Voltage - Maximum
5V (RMS)
Component Type
PCB Header
Pitch - Mating Interface
0.80mm
Shrouded
No
Temperature Range - Operating
-40° to +85°C
Current - Maximum per Contact
1.0A
Stackable
No
Material - Resin
High Temperature Thermoplastic
PCB Retention
Yes
Material - Plating Mating
Gold
Polarized to Mating Part
Yes
Guide to Mating Part
No
Polarized to PCB
Yes
Durability (mating cycles max)
25
Circuits (Loaded)
5
PCB Locator
Yes
Orientation
Vertical
Breakaway
No
Lock to Mating Part
Yes
Product Name
HSAutoLink
Keying to Mating Part
None
Plating min - Mating
0.762µm
Glow-Wire Capable
No
Material - Metal
Copper Alloy
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.