Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 6 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack 432026101

Telecom And Datacom Connector, 6 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack (Discontinued)

  • Mfr # 432026101
  • Zoro # G505930359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432026101
Zoro #
G505930359
UPC #
-
Country of Origin
China

Dimensions

Jack Height
11.58mm
PCB Thickness - Recommended
1.57mm

Details

Series
43202
Port Configuration
1x1
Max-Temp
260
Magnetic
No
Temperature Range - Operating
-40° to +85°C
Durability (mating cycles max)
500
Pitch - Mating Interface
1.02mm
Plating min - Mating
1.270µm
Product Name
Modular Jack 6/6
Max-Duration
5
UL
E107635
Performance Category
3
Orientation
Right Angle (Side Entry)
Positions / Loaded Contacts
6/6
Material - Metal
Phosphor Bronze
Material - Plating Mating
Gold
Current - Maximum per Contact
1.5A
Termination Interface Style
Through Hole
Component Type
PCB Jack
Shielded
No
CSA
LR19980
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
Flammability
94V-0
Max-Cycle
1
Inverted / Top Latch
No
Color - Resin
Black
PCB Retention
Yes
Voltage - Maximum
150V AC (RMS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.