Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 68 Contact(S), Female, Straight, Solder And Surface Mount Terminal,  757840348

Telecom And Datacom Connector, 68 Contact(S), Female, Straight, Solder And Surface Mount Terminal, (Discontinued)

  • Mfr # 757840348
  • Zoro # G905926761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757840348
Zoro #
G905926761
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
30V AC/DC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount and Through Hole
Connector Type
Female
Number of Ports
1
Features
Surface Mount Compatible
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
0.8 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Current Rating
0.5 A
Number of Contacts
68
Number of Rows
2

Description

Telecom And Datacom Connector, 68 Contact(S), Female, Straight, Solder And Surface Mount Terminal, Locking, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.