Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 7 Contact(S), Male, Right Angle, Surface Mount Terminal, Guide Slot,  674901220

Telecom And Datacom Connector, 7 Contact(S), Male, Right Angle, Surface Mount Terminal, Guide Slot, (Discontinued)

  • Mfr # 674901220
  • Zoro # G105951099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674901220
Zoro #
G105951099
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Application
Board-to-Board, Signal, Wire-to-Board
Series
67490
Material - Plating Termination
Tin
Breakaway
No
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
7
First Mate / Last Break
Yes
Color - Resin
Black
Temperature Range - Operating
-35° to +85°C
Lock to Mating Part
No
Number of Rows
1
Current - Maximum per Contact
1.5A
Durability (mating cycles max)
50
Keying to Mating Part
Yes
Orientation
Right Angle
PCB Locator
No
Material - Plating Mating
Gold
Glow-Wire Capable
No
Max-Cycle
1
PCB Retention
Yes
Max-Temp
255
Voltage - Maximum
15V DC
Shrouded
No
Pitch - Mating Interface
1.27mm
Component Type
PCB Header
Plating min - Mating
0.051µm
Max-Duration
3
Polarized to Mating Part
No
Guide to Mating Part
Yes
UL
E29179
Termination Interface Style
Surface Mount
Stackable
No
Flammability
94V-0
Product Name
Serial ATA

Description

Telecom And Datacom Connector, 7 Contact(S), Male, Right Angle, Surface Mount Terminal, Guide Slot, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.