Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Snap Fit Terminal, Locking, Jack 446610001

Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Snap Fit Terminal, Locking, Jack (Discontinued)

  • Mfr # 446610001
  • Zoro # G505929988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446610001
Zoro #
G505929988
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.60mm
Jack Height
11.23mm

Details

Series
44661
Voltage - Maximum
150V
Inverted / Top Latch
No
Material - Plating Termination
Tin
Durability (mating cycles max)
750
Orientation
Right Angle (Side Entry)
Performance Category
5, 5e
Temperature Range - Operating
-40° to +85°C
Port Configuration
1x1
Color - Resin
Black
Shielded
Yes
Plating min - Mating
1.270µm
Material - Plating Mating
Gold
Pitch - Mating Interface
1.02mm
Current - Maximum per Contact
1.5A
CSA
LR19980
Max-Cycle
1
Material - Metal
Brass, Phosphor Bronze
Positions / Loaded Contacts
8/8
UL
E107635
Product Name
Modular Jack 8/8,RJ45
Termination Interface Style
Through Hole
Grounding to Panel
None
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
Component Type
PCB Jack
PCB Retention
Yes
Magnetic
No
Max-Duration
5
Max-Temp
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.