Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Guide Slot, Jack 432028104

Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Guide Slot, Jack (Discontinued)

  • Mfr # 432028104
  • Zoro # G905930287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432028104
Zoro #
G905930287
UPC #
-
Country of Origin
China

Dimensions

Jack Height
11.58mm
PCB Thickness - Recommended
1.57mm

Details

Series
43202
Flammability
94V-0
Max-Temp
260
Voltage - Maximum
150V AC (RMS)
Color - Resin
Black
Plating min - Mating
1.270µm
Magnetic
No
Material - Plating Mating
Gold
UL
E107635
Performance Category
3
CSA
LR19980
Temperature Range - Operating
-40° to +85°C
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
Positions / Loaded Contacts
8/8
Product Name
Modular Jack 8/8,RJ45
Orientation
Right Angle (Side Entry)
Current - Maximum per Contact
1.5A
Durability (mating cycles max)
500
Inverted / Top Latch
No
Max-Cycle
1
PCB Retention
Yes
Max-Duration
5
Material - Metal
Phosphor Bronze
Shielded
No
Port Configuration
1x1
Pitch - Mating Interface
1.02mm
Component Type
PCB Jack
Termination Interface Style
Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.