Zoro Homepage

Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Guide Slot, Jack

  • Mfr # 432028817

  • Zoro # G705964567


product price: $2.95
/ea
Sold in multiples of 29 for $85.55

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
150 V AC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432028817
Zoro #
G705964567
UPC #
-
Country of Origin
China

Dimensions

Jack Height
11.81mm
PCB Thickness - Recommended
1.57mm

Details

Item
Modular Jack 8/8,RJ45
Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
150 V AC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E107635
Series
43202
Flammability
94V-0
Max-Cycle
1
Orientation
Right Angle (Side Entry)
PCB Retention
Yes
Voltage - Maximum
150V AC (RMS)
Termination Interface Style
Through Hole
Material - Plating Termination
Tin
Shielded
Yes
Port Configuration
1x1
CSA
LR19980
UL
E107635
Durability (mating cycles max)
500
Inverted / Top Latch
No
Material - Resin
High Temperature Thermoplastic
Pitch - Mating Interface
1.02mm
Material - Plating Mating
Gold
Magnetic
No
Product Name
Modular Jack 8/8,RJ45
Plating min - Mating
1.270µm
Temperature Range - Operating
-40° to +85°C
Max-Duration
5
Panel Mount
Without Flange
Current - Maximum per Contact
1.5A
Performance Category
3
Component Type
PCB Jack
Positions / Loaded Contacts
8/8
Grounding to Panel
Top Panel Ground Tabs
Grounding to PCB
Yes
Material - Metal
Brass, Phosphor Bronze
Color - Resin
Black
Max-Temp
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.