Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack

  • Mfr # 438600016

  • Zoro # G305930252


product price: $3.29
/ea
Sold in multiples of 30 for $98.70

Key Features

Series
43860
Grounding to Panel
Offset Panel Ground Tabs
Orientation
Right Angle (Side Entry)
Pitch - Mating Interface
1.02mm
UL
E107635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438600016
Zoro #
G305930252
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness - Recommended
1.60mm
Jack Height
13.54mm

Details

Series
43860
Grounding to Panel
Offset Panel Ground Tabs
Orientation
Right Angle (Side Entry)
Pitch - Mating Interface
1.02mm
UL
E107635
Lightpipes/LEDs
Lightpipes
Color - Resin
Black, Clear
Inverted / Top Latch
Yes
Voltage - Maximum
150V AC (RMS)
Panel Mount
With Flange
Max-Temp
260
Component Type
PCB Jack
Material - Metal
Brass, Phosphor Bronze
Grounding to PCB
Yes
Plating min - Mating
1.270µm
Temperature Range - Operating
-40° to +85°C
PCB Locator
Yes
Material - Plating Mating
Gold
Max-Duration
5
Durability (mating cycles max)
500
Termination Interface Style
Through Hole
Material - Plating Termination
Tin
Product Name
Modular Jack 8/8,RJ45
CSA
LR19980
Current - Maximum per Contact
1.5A
Positions / Loaded Contacts
8/8
Performance Category
3
Flammability
94V-0
Port Configuration
1x1
PCB Retention
Yes
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Max-Cycle
1
Magnetic
No
Waterproof / Dustproof
No
Shielded
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.