Zoro Homepage
This item is Discontinued.
Molex Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack 440500001

Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack (Discontinued)

  • Mfr # 440500001
  • Zoro # G705930050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440500001
Zoro #
G705930050
UPC #
-
Country of Origin
China

Dimensions

Jack Height
12.83mm
PCB Thickness - Recommended
1.57mm

Details

Series
44050
PCB Retention
Yes
Material - Plating Mating
Gold
Magnetic
No
Voltage - Maximum
150V AC (RMS)
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
Product Name
Modular Jack 8/8,RJ45
CSA
LR19980
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
PCB Locator
Yes
Max-Temp
260
Durability (mating cycles max)
500
Termination Interface Style
Through Hole
Pitch - Mating Interface
1.02mm
Max-Cycle
1
Color - Resin
Black
Grounding to PCB
No
UL
E107635
Max-Duration
5
Inverted / Top Latch
No
Positions / Loaded Contacts
8/8
Plating min - Mating
1.270µm
Current - Maximum per Contact
1.5A
Component Type
PCB Jack
Orientation
Right Angle (Side Entry)
Grounding to Panel
None
Performance Category
5, 5e
Shielded
Yes
Port Configuration
1x1
Waterproof / Dustproof
No
Temperature Range - Operating
-40° to +85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.