Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack 446200002

Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack (Discontinued)

  • Mfr # 446200002
  • Zoro # G205930307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446200002
Zoro #
G205930307
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.60mm
Jack Height
13.46mm

Details

Series
44620
Positions / Loaded Contacts
8/8
Performance Category
3
Material - Metal
Brass, Phosphor Bronze
Panel Mount
With Flange
Product Name
Modular Jack 8/8,RJ45
Current - Maximum per Contact
1.5A
Waterproof / Dustproof
No
Grounding to Panel
Yes
Max-Temp
260
Material - Plating Termination
Tin
Component Type
PCB Jack
Port Configuration
1x1
Max-Cycle
1
Grounding to PCB
Yes
Voltage - Maximum
150V AC (RMS)
PCB Locator
Yes
Plating min - Mating
1.270µm
Material - Resin
High Temperature Thermoplastic
Pitch - Mating Interface
1.02mm
Temperature Range - Operating
-40° to +85°C
Flammability
94V-0
UL
E107635
Inverted / Top Latch
Yes
Orientation
Right Angle (Side Entry)
Magnetic
No
Max-Duration
5
Durability (mating cycles max)
500
Color - Resin
Black
Shielded
Yes
PCB Retention
Yes
Termination Interface Style
Through Hole
CSA
LR19980
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.