Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack 855055113

Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack (Discontinued)

  • Mfr # 855055113
  • Zoro # G205929936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855055113
Zoro #
G205929936
UPC #
-
Country of Origin
China

Dimensions

Jack Height
13.00mm
PCB Thickness - Recommended
1.57mm

Details

Series
85505
Durability (mating cycles max)
2500
Max-Temp
260
Pitch - Mating Interface
1.02mm
Orientation
Right Angle (Side Entry)
Termination Interface Style
Through Hole
Current - Maximum per Contact
1.5A
Waterproof / Dustproof
No
Grounding to PCB
Yes
Color - Resin
Black
Voltage - Maximum
125V DC
Shielded
Yes
Material - Plating Mating
Gold over Palladium Nickel
Magnetic
No
UL
E107635
Product Name
Modular Jack 8/8,RJ45
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
PCB Retention
Yes
Temperature Range - Operating
-40° to +85°C
Component Type
PCB Jack
Plating min - Mating
0.051µm, 0.600µm
Max-Cycle
1
Max-Duration
3
Performance Category
5e
Positions / Loaded Contacts
8/8
Port Configuration
1x1
Inverted / Top Latch
No
Material - Plating Termination
Tin
PCB Locator
Yes
Material - Metal
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.