Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Telecom And Datacom Connector, 8 Contact(S), Female, Straight, Solder Terminal, Jack 855115001

Telecom And Datacom Connector, 8 Contact(S), Female, Straight, Solder Terminal, Jack (Discontinued)

  • Mfr # 855115001
  • Zoro # G205930147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855115001
Zoro #
G205930147
UPC #
-
Country of Origin
Romania

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
15.70mm

Details

Series
85511
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
Shielded
No
Current - Maximum per Contact
1.5A
Max-Cycle
1
Max-Temp
260
Material - Plating Termination
Tin
Product Name
Modular Jack 8/8,RJ45
Plating min - Mating
0.051µm, 1.016µm
UL
E107635
Performance Category
5e
Temperature Range - Operating
-40° to +85°C
Voltage - Maximum
125V DC
Material - Plating Mating
Gold over Palladium Nickel
Inverted / Top Latch
No
Component Type
PCB Jack
Magnetic
No
Port Configuration
1x1
Material - Metal
Phosphor Bronze
PCB Locator
Yes
Max-Duration
3
Termination Interface Style
Through Hole
Positions / Loaded Contacts
8/8
Waterproof / Dustproof
No
Orientation
Vertical (Top Entry)
Pitch - Mating Interface
1.02mm
PCB Retention
Yes
Color - Resin
Black
Durability (mating cycles max)
2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.