Zoro Homepage

Telecom And Datacom Connector, 8 Contact(S), Right Angle, Solder Terminal, Locking, Jack

  • Mfr # 480250091

  • Zoro # G105930063


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Series
48025
PCB Thickness - Recommended
1.60mm
Component Type
PCB Jack
Magnetic
Yes
Lightpipes/LEDs
LEDs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480250091
Zoro #
G105930063
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.60mm
Jack Height
13.30mm

Details

Series
48025
Component Type
PCB Jack
Magnetic
Yes
Lightpipes/LEDs
LEDs
PCB Locator
Yes
Max-Cycle
2
Product Name
Magnetic Jack,RJ45
Inverted / Top Latch
Yes
Material - Plating Mating
Gold
Shielded
Yes
Pitch - Mating Interface
1.02mm
CSA
LR19980
Flammability
94V-0
Orientation
Right Angle (Side Entry)
UL
E107635
Keying to Mating Part
Yes
Grounding to Panel
Panel Ground Tab
Color - Resin
Black
Durability (mating cycles max)
750
Temperature Range - Operating
-40° to +70°C
Material - Plating Termination
Tin
Grounding to PCB
Yes
Port Configuration
1x1
PCB Retention
Yes
Max-Duration
3
Positions / Loaded Contacts
8/8
Termination Interface Style
Through Hole
Material - Metal
Brass, Phosphor Bronze
Performance Category
5, 5e
Max-Temp
260
Voltage - Maximum
150V AC (RMS)
Current - Maximum per Contact
1.5A
Power over Ethernet (PoE)
Non-PoE
Material - Resin
Nylon
Waterproof / Dustproof
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.