Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ten60  Ra Plug Assy 464373011

Ten60 Ra Plug Assy (Discontinued)

  • Mfr # 464373011
  • Zoro # G005932358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464373011
Zoro #
G005932358
UPC #
-
Country of Origin
Indonesia

Dimensions

Mated Height
18.00mm
PC Tail Length
2.84mm
PCB Thickness - Recommended
1.58mm

Details

Max. Voltage
600V AC; 250V DC
Max. Temp.
105°C
Application
Board-to-Board, Power, Signal
Series
46437
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Color
Black
Number of Contacts
31
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
2.5 A; 60 A
Hole Center to Center
2.54 mm, 5.5 mm, 7.5 mm
Terminal Type
Through Hole
CSA
LR19980
Polarized to Mating Part
Yes
Guide to Mating Part
Side, Yes
Orientation
Right Angle
Circuits (Loaded)
31
Temperature Range - Operating
-40° to +105°C
Number of Rows
1, 3
Stackable
No
Durability (mating cycles max)
200
Product Name
EXTreme Ten60Power
Material - Resin
High Temperature Thermoplastic
Material - Metal
Copper
Flammability
94V-0
Polarized to PCB
Yes
Pitch - Mating Interface
2.54mm, 5.50mm, 7.50mm
Voltage - Maximum
600V AC / 250V DC
Current - Maximum per Contact
2.5A, 60.0A
Lock to Mating Part
No
UL
E29179
Material - Plating Mating
Gold
Breakaway
No
First Mate / Last Break
No
PCB Locator
Yes
Keying to Mating Part
None
Material - Plating Termination
Tin
Component Type
PCB Header
PCB Retention
None
(p)ower-(s)ignal Configuration
3p - 24s - 4p
Shrouded
No
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.