Zoro Homepage

Ten60 Vert Recpt Assy 24S-4Dc-3Ac

  • Mfr # 465621084

  • Zoro # G805932336


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Max. Voltage
600V AC; 250V DC
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Color
Black
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465621084
Zoro #
G805932336
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.127 µm

Details

Max. Voltage
600V AC; 250V DC
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Color
Black
Material
High Temperature Thermoplastic
Number of Contacts
31
Current Rating
2.5 A; 55 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Hole Center to Center
2.54 mm, 5.5 mm, 7.5 mm
Terminal Type
Through Hole - Compliant Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.