Zoro Homepage

Ten60 WTB 6P-12S Receptacle Hsg

  • Mfr # 172510-3612

  • Zoro # G4041052


product price: $4.29
/ea
Sold in multiples of 20 for $85.80

Key Features

Color
Black
Current
55 A
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Hole Center to Center
2.54 mm, 7.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172510-3612
Zoro #
G4041052
UPC #
-
Country of Origin
Malaysia

Details

Item
Wire Connector
Color
Black
Current
55 A
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Hole Center to Center
2.54 mm, 7.5 mm
Material
PBT
Connector Type
Receptacle
Number of Contacts
18
Current Rating
2.5 A; 55 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.