Zoro Homepage

Term Retn Sprt for SL Crimp Hsg 2Ckt

  • Mfr # 73838-0002

  • Zoro # G2747163


product price: $0.19
/ea
Sold in multiples of 550 for $104.50

Key Features

Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Material
Polyester Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73838-0002
Zoro #
G2747163
UPC #
-
Country of Origin
Malaysia

Details

Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Material
Polyester Alloy
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.