Zoro Homepage

Term Retn Sprt for SL Crimp Hsg 3Ckt

  • Mfr # 73838-0003

  • Zoro # G2745142


product price: $0.24
/ea
Sold in multiples of 500 for $120.00

Key Features

Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Material
Polyester Alloy
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73838-0003
Zoro #
G2745142
UPC #
-
Country of Origin
United States

Details

Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Material
Polyester Alloy
Max. Temp.
105°C
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.