Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Term Strip 12Mm High Prof 5 Cir Wht

  • Mfr # 391002205

  • Zoro # G905947766


product price: $1.79
/ea
Sold in multiples of 46 for $82.34

Key Features

Insulation Color
White
Insulation Type
Nylon
Max. Voltage
600V
Application
Wire-to-Wire
Features
Horizontal Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391002205
Zoro #
G905947766
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
10, 12, 14, 16, 18, 20, 8

Details

Insulation Color
White
Insulation Type
Nylon
Max. Voltage
600V
Application
Wire-to-Wire
Features
Horizontal Entry
Max. Temp.
105 Degrees C
Wire Range
10 to 8 AWG
Mounting Type
Panel Mount
Connection Material
Stainless Steel
Type
Barrier Strip
Number of Rows
2
Current - Maximum per Contact
40.0A
PCB Retention
Yes
Series
39100
Polarized to Mating Part
No
Component Type
One Piece
Circuits (Loaded)
5
Temperature Range - Operating
-40° to +105°C
Product Name
Eurostyle Two Screw
Panel Mount
Mounting Holes Between Circuit
Pitch - Mating Interface
12.00mm
Orientation
Vertical
Entry Angle
Horizontal
Lock to Mating Part
None
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.